Eaton XT IEC contactor

Item #: 638280
Cat #: CE15CNS2AB
UPC: 782113778389
Sign In or Register to view pricing and more.
Documents & Guides
Eaton XT IEC contactor, 12A, 110-120 Vac, 50-60 Hz, 1NO, 12A, Frame C, 45 mm, 50-60 Hz, 0.5 hp, Steel mounting plate, Two-pole, Non-reversing, No overload relay, Freedom, Contactor

Overview

Eaton XT IEC contactor, 12A, 110-120 Vac, 50-60 Hz, 1NO, 12A, Frame C, 45 mm, 50-60 Hz, 0.5 hp, Steel mounting plate, Two-pole, Non-reversing, No overload relay, Freedom, Contactor
Fill
Also known as: 782113778389, CE15CNS2AB

Specifications

Family / Style: Freedom
Volts AC Control: 110/120
Mounting: Panel, DIN Rail
Poles: 3
Amps: 12
Volts AC: 600
Horsepower: 0.500
Size: 45 mm
Family / Style: Freedom
Mounting: Panel, DIN Rail
Amps: 12
Horsepower: 0.500
Volts AC Control: 110/120
Poles: 3
Volts AC: 600
Size: 45 mm

Customer Reviews

No reviews for this product
(0)