Contactor, IEC, 12A, 24VDC Coil, 3P, Frame B, 1NO Auxiliary Contact

Item #: 288648
Cat #: XTCE012B10TD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 Volt DC Coil.

Overview

12 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 Volt DC Coil.
Also known as: XTCE012B10TD

Specifications

Volts DC Control: 24
Mounting: Panel, DIN Rail
Poles: 3
Amps: 12
Volts AC: 600
Size: 45 mm
Volts DC Control: 24
Poles: 3
Volts AC: 600
Mounting: Panel, DIN Rail
Amps: 12
Size: 45 mm

Customer Reviews

No reviews for this product
(0)