This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Contactors, IEC, Full Voltage, Non-Reversing, Amp Rating: 10 Amp @ 460 VAC, Maximum Voltage: 600 VAC, Contact Configuration: 3 Normally Open, Horsepower Rating: 1.5 @ 230 VAC, 5 @ 460 VAC, Coil Voltage: 500/600 VAC @ 50/60 Hz, Enclosure Type: Open, Dimensions: 3.35 Height x 1.77 Width x 3.19 Depth Inch
Overview
Contactors, IEC, Full Voltage, Non-Reversing, Amp Rating: 10 Amp @ 460 VAC, Maximum Voltage: 600 VAC, Contact Configuration: 3 Normally Open, Horsepower Rating: 1.5 @ 230 VAC, 5 @ 460 VAC, Coil Voltage: 500/600 VAC @ 50/60 Hz, Enclosure Type: Open, Dimensions: 3.35 Height x 1.77 Width x 3.19 Depth Inch
Also known as: CL00A310TY
Specifications
Poles: | 3 |
Amps: | 10 |
Type: | Contactor, IEC |
Volts AC Control: | 600 |
Volts AC: | 460 |
Family / Style: | C 2000 |
Poles: | 3 |
Type: | Contactor, IEC |
Volts AC: | 460 |
Amps: | 10 |
Volts AC Control: | 600 |
Family / Style: | C 2000 |
Customer Reviews
No reviews for this product
(0)