SERIES CL-CONTACTOR *** Discontinued ***

Item #: 551677
Cat #: CL01A310TU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Contactors, IEC, Full Voltage, Non-Reversing, Amp Rating 13.8 Amp @ 460 VAC, Maximum Voltage 600 VAC, Contact Configuration 3 Normally Open, Horsepower Rating 2 @ 230 VAC 7 1/2 @ 460 VAC, Coil Voltage 380/400, 480 VAC @ 50/60 Hz, Enclosure Type Open, Dimensions 3.35 Height x 1.77 Width x 3.19 Depth Inch *** Discontinued ***

Overview

Contactors, IEC, Full Voltage, Non-Reversing, Amp Rating 13.8 Amp @ 460 VAC, Maximum Voltage 600 VAC, Contact Configuration 3 Normally Open, Horsepower Rating 2 @ 230 VAC 7 1/2 @ 460 VAC, Coil Voltage 380/400, 480 VAC @ 50/60 Hz, Enclosure Type Open, Dimensions 3.35 Height x 1.77 Width x 3.19 Depth Inch *** Discontinued ***
Also known as: CL01A310TU

Specifications

Poles: 3
Type: Contactor, IEC
Volts AC Control: 480
Volts AC: 460
Family / Style: C 2000
Poles: 3
Volts AC Control: 480
Family / Style: C 2000
Type: Contactor, IEC
Volts AC: 460

Customer Reviews

No reviews for this product
(0)