This product may not be available in all locations.
3
more
Contactor, Definite Purpose, 9A, 3P, 600VAC, 300VDC, 24VAC Coil
Item #:
55629
Cat #:
LC1D09B7
UPC:
785901206927
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 9 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt AC Coil, 3 Normally Open Contacts
Overview
Contactor, Definite Purpose, 9 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt AC Coil, 3 Normally Open Contacts
TeSysD contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. Includes base models: non-reversing contactors (LC1D/LP1D), reversing contactors (LC2D) and star delta starters (LC3D).
Also known as: 785901206927, LC1D09B7
Specifications
Phase: | 3 |
Mounting: | Panel |
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Volts AC Control: | 24 |
Volts AC: | 600 |
Amps: | 9 |
Standards: | California Proposition 65 |
Phase: | 3 |
Poles: | 3 |
Volts AC Control: | 24 |
Amps: | 9 |
Mounting: | Panel |
Type: | Contactor, Definite Purpose |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)