Contactor, Definite Purpose, 9A, 3P, 600VAC, 300VDC, 24VDC Coil

Item #: 54410
Cat #: LC1D09BD
UPC: 785901213369
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 9 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt DC Coil, 3 Normally Open Contacts

Overview

Contactor, Definite Purpose, 9 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt DC Coil, 3 Normally Open Contacts
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 9A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 20HP at 200-208VAC, 25HP at 240VAC, 60HP at 480VAC and 60HP at 600VAC three phase. Contactor is also rated for 7.5HP at 115VAC and 15HP at 240VAC single phase. When used with a 480VAC up to 35A circuit breaker, this contactor can have a SCCR up to 85kA. When used with up to a 600VAC 25A Class J or CC fuse, this contactor can have a SCCR up to 100kA. Contactor is supplied with a 24 VDC coil with transient suppressor module. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications.
Also known as: 785901213369, LC1D09BD

Specifications

Phase: 3
Volts DC Control: 24
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Volts AC: 600
Amps: 9
Standards: California Proposition 65
Phase: 3
Mounting: Panel
Type: Contactor, Definite Purpose
Amps: 9
Volts DC Control: 24
Poles: 3
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)