IEC Contactor, TeSys Deca, Non-Reversing, 9A, 5HP @ 480VAC, 100kA SCCR, 3PH, 3NO

Item #: 137488
Cat #: LC1D09BL
UPC: 785901549550
Sign In or Register to view pricing and more.
IEC Contactor, TeSys Deca, Non-Reversing, 9 Amp, 5 Horse Power @ 480 Volt AC, 100kA SCCR, 3-Phase, 3 Normally Open, Low Consumption, 24 Volt DC Coil

Overview

IEC Contactor, TeSys Deca, Non-Reversing, 9 Amp, 5 Horse Power @ 480 Volt AC, 100kA SCCR, 3-Phase, 3 Normally Open, Low Consumption, 24 Volt DC Coil
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 9A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 20HP at 200-208VAC, 25HP at 240VAC, 60HP at 480VAC and 60HP at 600VAC three phase. Contactor is also rated for 7.5HP at 115VAC and 15HP at 240VAC single phase. When used with a 480VAC up to 35A circuit breaker, this contactor can have a SCCR up to 85kA. When used with up to a 600VAC 25A Class J or CC fuse, this contactor can have a SCCR up to 100kA. Contactor is supplied with a low consumption 24 VDC coil with transient suppressor module. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 3.15 inches tall, 1.77 inches wide and 3.39 inches deep. It weighs 0.71 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901549550, LC1D09BL

Specifications

Phase: 3
Volts DC Control: 24
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Volts AC: 600
Volts DC: 300
Amps: 9
Standards: California Proposition 65
Phase: 3
Mounting: Panel
Type: Contactor, Definite Purpose
Volts DC: 300
Standards: California Proposition 65
Volts DC Control: 24
Poles: 3
Volts AC: 600
Amps: 9

Customer Reviews

No reviews for this product
(0)