IEC contactor, TeSys Deca, nonreversing, 12A, 7.5HP at 480VAC, 3PH, 3 NO, 110VAC 50/60Hz coil, open

Item #: 95486
Cat #: LC1D12F7
UPC: 785901207023
Sign In or Register to view pricing and more.
IEC contactor, TeSys Deca, nonreversing, 12A, 7.5HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, 110VAC 50/60Hz coil, open

Overview

IEC contactor, TeSys Deca, nonreversing, 12A, 7.5HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, 110VAC 50/60Hz coil, open
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 12A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 3HP at 200-208VAC, 3HP at 240VAC, 7.5HP at 480VAC and 10HP at 600VAC three phase. Contactor is also rated for 0.5HP at 115VAC and 2HP at 240VAC single phase. When used with a 480VAC up to 35A circuit breaker, this contactor can have a SCCR up to 85kA. When used with up to a 600VAC 30A Class J or CC fuse, this contactor can have a SCCR up to 100kA. Contactor is supplied with a 110 VAC 50/60 Hz coil. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 3.03 inches tall, 1.77 inches wide and 3.39 inches deep. It weighs 0.72 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901207023, LC1D12F7

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Amps: 12
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Phase: 3
Poles: 3
Amps: 12
Volts DC: 300
Mounting: Panel
Type: Contactor, Definite Purpose
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)