This product may not be available in all locations.
Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 6A, 1 NO aux, 24VDC coil
Item #:
30191
Cat #:
LP1K0610BD
UPC:
785901832430
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 6A, 1 NO aux, 24VDC coil
Overview
Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 6A, 1 NO aux, 24VDC coil
LP1K0610BD is a compact 3-pole TeSys K contactor from Schneider Electric for motor applications. Rated 9A AC-3 4kW@400V, it includes a 24V DC coil and 1NO auxiliary contact allowing easy integration to all control systems. LP1K0610BD is a 3-pole TeSys K contactor from Schneider Electric for simple motor applications rated up to 2.2kW@400V. Very compact, DIN-rail compatible, with connections by screw clamp terminals, it can be easily integrated into all control systems thanks to its 24V DC coil and 1NO built-in auxiliary contact. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine) and is certified Green Premium (RoHs/Reach). Very compact, 45mm wide, for DIN-rail and panel mounting. Ready for connection to all control systems thanks to a 24V DC control voltage and 1NO built-in auxiliary contact. Optimized for simple power applications. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).
Also known as: 785901832430, LP1K0610BD
Specifications
Amps: | 6 |
Phase: | 3 |
Volts DC Control: | 24 |
Mounting: | Panel |
Poles: | 3 |
Type: | Contactor, Motor Rated |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps: | 6 |
Volts DC Control: | 24 |
Poles: | 3 |
Volts AC: | 600 |
Phase: | 3 |
Mounting: | Panel |
Type: | Contactor, Motor Rated |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)