This product may not be available in all locations.
Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 9A, 1 NC aux, 24VDC coil
Item #:
407365
Cat #:
LP1K0901BD
UPC:
785901832454
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 9A, 1 NC aux, 24VDC coil
Overview
Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 9A, 1 NC aux, 24VDC coil
LP1K0901BD is a compact 3-pole TeSys K contactor from Schneider Electric for motor applications. Rated 9A AC-3 4kW@400V, it includes a 24V DC coil and 1NC auxiliary contact allowing easy integration to all control systems. LP1K0901BD is a 3-pole TeSys K contactor from Schneider Electric for simple motor applications rated up to 4kW@400V. Very compact, DIN-rail compatible, with connections by screw clamp terminals, it can be easily integrated into all control systems thanks to its 24V DC coil and 1NC built-in auxiliary contact. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine) and is certified Green Premium (RoHs/Reach). Very compact, 45mm wide, for DIN-rail and panel mounting. Ready for connection to all control systems thanks to a 24V DC control voltage and 1NC built-in auxiliary contact. Optimized for simple power applications. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).
Also known as: 785901832454, LP1K0901BD
Specifications
Poles: | 2 |
Mounting: | Cable |
Phase: | 1 |
Amps: | 20 |
NEMA Configuration: | WD-6 |
Standards: | California Proposition 65 |
Material: | Thermoplastic Vulcanizate (TPV) |
Color: | Yellow |
Poles: | 2 |
Phase: | 1 |
NEMA Configuration: | WD-6 |
Material: | Thermoplastic Vulcanizate (TPV) |
Mounting: | Cable |
Amps: | 20 |
Standards: | California Proposition 65 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)