This product may not be available in all locations.
Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 9A, 1 NO, 24VDC coil
Item #:
90113
Cat #:
LP2K0910BD
UPC:
785901913788
Sign In or Register to view pricing and more.
Documents & Guides
Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 9A, 1 NO, 24VDC coil
Overview
Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 9A, 1 NO, 24VDC coil
LP2K0910BD is a compact 3-pole TeSys K reversing contactor from Schneider Electric for motor applications. Rated 9A AC-3 4kW@400V, it includes a 24V DC coil, 1NO auxiliary contact, a mechanical interlock and a pre-wired reversing circuit. LP2K0910BD is a 3-pole TeSys K reversing contactor from Schneider Electric for simple motor applications rated up to 4kW@400V. Very compact, DIN-rail compatible, it is assembled with a mechanical interlock and a pre-wired reversing circuit. It can be easily integrated into all control systems thanks to its 24V DC coil and 1NO built-in auxiliary contact. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine) and is certified Green Premium (RoHs/Reach). Very compact, 90mm wide, for DIN-rail and panel mounting. Assembled with mechanical interlock and pre-wired reversing circuit. Ready for connection to all control systems thanks to a 24V DC control voltage and 2NO built-in auxiliary contact. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).
Also known as: 785901913788, LP2K0910BD
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)