This product may not be available in all locations.
Contactor, TeSys K, 4P, 2 NO + 2 NC, AC-1, lt or eq to 440V, 20A, 24VDC coil
Item #:
463197
Cat #:
LP4K09008BW3
UPC:
785901641780
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, TeSys K, 4P, 2 NO + 2 NC, AC-1, lt or eq to 440V, 20A, 24VDC coil
Overview
Contactor, TeSys K, 4P, 2 NO + 2 NC, AC-1, lt or eq to 440V, 20A, 24VDC coil
TeSys K contactor, 4 poles (2NO+2NC), for non-inductive load control applications up to 20A/690V AC-1. It provides a low consumption 24V DC coil with transient suppressor module, without built-in auxiliary contact, connection by screw clamp terminals. For operating rates until 600 cycles/hour in AC-3 and environments until 50°C, it procures reliability and durability to standard applications. Very compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).
Also known as: 785901641780, LP4K09008BW3
Specifications
IP/NEMA Rating: | IP2X |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP2X |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)