This product may not be available in all locations.
Contactor, IEC, 37A, 3P, 24VDC Electronic Coil w/Integrated Diode
Item #:
142221
Cat #:
100-C37EJ00
UPC:
662074829590
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 37 Amp, 3-Pole, 24 Volt DC with Electronic Coil, No Auxiliary Contacts
Overview
Contactor, IEC, 37 Amp, 3-Pole, 24 Volt DC with Electronic Coil, No Auxiliary Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C37EJ00 from Rockwell Automation® is a 37 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074829590, 100-C37EJ00
Specifications
Volts DC Control: | 24 |
Poles: | 3 |
Type: | Contactor |
Amps: | 37 |
Family / Style: | 100-C |
Volts DC Control: | 24 |
Type: | Contactor |
Family / Style: | 100-C |
Poles: | 3 |
Amps: | 37 |
Customer Reviews
No reviews for this product
(0)