This product may not be available in all locations.
Contactor, Safety, 100S, 9A, 24VDC, Coil, Contacts, 4NO, 3NO, 1NC
Item #:
566310
Cat #:
100S-C09EJ431C
UPC:
885630531458
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 9 Amp, 24 Volt DC, Electronic Coil, Contacts, 4 Normally Open, 3 Normally Open, 1 Normally Closed
Overview
Contactor, Safety, 100S, 9 Amp, 24 Volt DC, Electronic Coil, Contacts, 4 Normally Open, 3 Normally Open, 1 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09EJ431C from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with four poles. It has three normally open and one normally closed contacts. And it has a lined side coil termination and standard contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630531458, 100S-C09EJ431C
Specifications
Volts DC Control: | 24 |
Type: | Safety, Contactor |
Poles: | 8 |
Amps: | 9 |
Volts DC Control: | 24 |
Poles: | 8 |
Type: | Safety, Contactor |
Amps: | 9 |
Customer Reviews
No reviews for this product
(0)