This product may not be available in all locations.
Contactor, Safety, 100S, 23A, 3P, 24VDC Coil, 4NO, 2NO, 2NC
Item #:
499872
Cat #:
100S-C23EJ422C
UPC:
662074983315
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 23 Amp, 24 Volt DC, Electronic Coil, Contacts, 4 Normally Open, 2 Normally Open, 2 Normally Closed
Overview
Contactor, Safety, 100S, 23 Amp, 24 Volt DC, Electronic Coil, Contacts, 4 Normally Open, 2 Normally Open, 2 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C23EJ422C from Rockwell Automation® is a 23 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with four poles. It has two normally open and two normally closed contacts. And it has a lined side coil termination and standard contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074983315, 100S-C23EJ422C
Specifications
Volts DC Control: | 24 |
Amps: | 23 |
Type: | Safety, Contactor |
Poles: | 8 |
Volts DC Control: | 24 |
Type: | Safety, Contactor |
Amps: | 23 |
Poles: | 8 |
Customer Reviews
No reviews for this product
(0)