Contactor, Safety, 43A, 24VDC, Coil, Contacts, 5NO, 2NC

Item #: 584058
Cat #: 100S-C43EJ22C
UPC: 612598638277
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 43 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 2 Normally Closed

Overview

Contactor, Safety, 43 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 2 Normally Closed
Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.
Also known as: 612598638277, 100S-C43EJ22C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 7
Amps: 43
Volts DC Control: 24
Poles: 7
Type: Safety, Contactor
Amps: 43

Customer Reviews

No reviews for this product
(0)