This product may not be available in all locations.
Contactor, IEC, 9A, 24VDC Coil, 3P, Frame B, 1NO Auxiliary Contact
Item #:
657060
Cat #:
XTCE009B10TD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
9 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame B, 24V DC Coil. Includes: 1 N.O. Auxiliary Contact.
Overview
9 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame B, 24V DC Coil. Includes: 1 N.O. Auxiliary Contact.
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: XTCE009B10TD
Specifications
Volts DC Control: | 24 |
Mounting: | Panel, DIN Rail |
Poles: | 3 |
Type: | Contactor, IEC, 1NO, Non-Reversing |
Amps: | 9 |
Volts DC Control: | 24 |
Poles: | 3 |
Amps: | 9 |
Mounting: | Panel, DIN Rail |
Type: | Contactor, IEC, 1NO, Non-Reversing |
Customer Reviews
No reviews for this product
(0)