Contactor, IEC, 9A, 24VDC Coil, 3P, Frame B, 1NO Auxiliary Contact

Item #: 657060
Cat #: XTCE009B10TD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
9 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame B, 24V DC Coil. Includes: 1 N.O. Auxiliary Contact.

Overview

9 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame B, 24V DC Coil. Includes: 1 N.O. Auxiliary Contact.
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: XTCE009B10TD

Specifications

Volts DC Control: 24
Mounting: Panel, DIN Rail
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 9
Volts DC Control: 24
Poles: 3
Amps: 9
Mounting: Panel, DIN Rail
Type: Contactor, IEC, 1NO, Non-Reversing

Customer Reviews

No reviews for this product
(0)