Contactor, 30A, 3P, 120VAC Coil

Item #: 77325
Cat #: 100-C30D10
UPC: 662468715997
Sign In or Register to view pricing and more.
Contactor, 30 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open Auxiliary Contact

Overview

Contactor, 30 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C30D10 from Rockwell Automation® is a 30 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468715997, 100-C30D10

Specifications

Volts AC Control: 120
Poles: 3
Amps: 30
Family / Style: 100-C
Type: IEC Contactors
Volts AC Control: 120
Amps: 30
Type: IEC Contactors
Poles: 3
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)