Contactor, IEC, 32A, 460V, 3P, 120VAC Coil, 1NO Auxiliary *** Discontinued ***

Item #: 205233
Cat #: CL04A310MJ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 32 Amp, 460 Volt AC, 3-Pole, 120 Volt AC Coil, 1 Normally Open, Auxiliary Contact *** Discontinued ***

Overview

Contactor, IEC, 32 Amp, 460 Volt AC, 3-Pole, 120 Volt AC Coil, 1 Normally Open, Auxiliary Contact *** Discontinued ***
Also known as: CL04A310MJ

Specifications

Volts AC Control: 120
Poles: 3
Amps: 32
Type: Contactor, IEC
Volts AC: 460
Family / Style: C 2000
Volts AC Control: 120
Amps: 32
Volts AC: 460
Poles: 3
Type: Contactor, IEC
Family / Style: C 2000

Customer Reviews

No reviews for this product
(0)