MAG PWR CONTCTR 120V 60A RES

Item #: 984426
Cat #: PC603F
UPC: 013627098374
Sign In or Register to view pricing and more.
Documents & Guides
MAG PWR CONTCTR 120V 60A RES

Overview

MAG PWR CONTCTR 120V 60A RES
Also known as: 013627098374, PC603F

Specifications

Amps: 62
Volts AC: 120
Length: 11 in
Height: 6 in
Amps: 62
Length: 11 in
Volts AC: 120
Height: 6 in

Customer Reviews

No reviews for this product
(0)