IEC contactor, TeSys Deca, nonreversing, 80A resistive, 4 pole, 2 NO and 2 NC, 120VAC 50/60Hz coil, open style

Item #: 271007
Cat #: LC1D65008G7
UPC: 785901699453
Sign In or Register to view pricing and more.
IEC contactor, TeSys Deca, nonreversing, 80A resistive, 4 pole, 2 NO and 2 NC, 120VAC 50/60Hz coil, open style

Overview

IEC contactor, TeSys Deca, nonreversing, 80A resistive, 4 pole, 2 NO and 2 NC, 120VAC 50/60Hz coil, open style
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 4 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactor has two normally open and two normally closed power contacts. Power contacts have a 80A resistive load rating. Contactor is supplied with a 120 VAC 50/60 Hz coil. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 5.00 inches tall, 3.35 inches wide and 4.92 inches deep. It weighs 3.20 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901699453, LC1D65008G7

Specifications

Volts AC Control: 120
Phase: 3
Type: Contactor, Definite Purpose
Amps: 65
Poles: 4
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Volts AC Control: 120
Type: Contactor, Definite Purpose
Poles: 4
Volts DC: 300
Phase: 3
Amps: 65
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)