ABB AF26-22-00-11 AF26 4P CONTR, 20-60V AC/DC Coil

Item #: 1248676
Cat #: AF26-22-00-11
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB AF26-22-00-11 AF26 4P CON WITH 2 NO & 2 NC CONTACTS 20-60 VAC/VDC COIL

Overview

ABB AF26-22-00-11 AF26 4P CON WITH 2 NO & 2 NC CONTACTS 20-60 VAC/VDC COIL
Also known as: AF26-22-00-11

Specifications

Amps: 45
Mounting: DIN Rail, Surface
Poles: 4
Volts AC: 600
Family / Style: AF26
Volts DC Control Range: 20 - 60
Volts AC Control Range: 20 - 60
Amps: 45
Poles: 4
Family / Style: AF26
Volts AC Control Range: 20 - 60
Mounting: DIN Rail, Surface
Volts AC: 600
Volts DC Control Range: 20 - 60

Customer Reviews

No reviews for this product
(0)