Relay, Mini, Control, 24VDC Coil, 3NO/1NC Contacts, 600VAC

Item #: 586819
Cat #: MCRC031ATD
UPC: 425095000160
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Mini, Control, 24 Volt DC Coil, 3 Normally Open, 1 Normally Closed, Contacts, 600 Volt AC, Screw Terminals

Overview

Relay, Mini, Control, 24 Volt DC Coil, 3 Normally Open, 1 Normally Closed, Contacts, 600 Volt AC, Screw Terminals
Also known as: 425095000160, MCRC031ATD

Specifications

Volts AC Control: 120
Type: Control, Relay
Amps: 10
Mounting: DIN Rail
Size: Mini
Poles: 4
Volts AC: 600
Family / Style: MCR
Volts AC Control: 120
Amps: 10
Size: Mini
Volts AC: 600
Type: Control, Relay
Mounting: DIN Rail
Poles: 4
Family / Style: MCR

Customer Reviews

No reviews for this product
(0)