This product may not be available in all locations.
Contactor, IEC, 65A, 460VAC, 3P, 120VAC Coil, No Auxiliary Contact
Item #:
1264764
Cat #:
CL07A300MJ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 65 Amp, 460 Volt AC, 3-Pole, 120 Volt AC Coil, No Auxiliary Contact
Overview
Contactor, IEC, 65 Amp, 460 Volt AC, 3-Pole, 120 Volt AC Coil, No Auxiliary Contact
Also known as: CL07A300MJ
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Contactor, IEC |
Amps: | 65 |
Volts AC: | 460 |
Family / Style: | C 2000 |
Volts AC Control: | 120 |
Type: | Contactor, IEC |
Volts AC: | 460 |
Poles: | 3 |
Amps: | 65 |
Family / Style: | C 2000 |
Customer Reviews
No reviews for this product
(0)