This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton XT IEC contactor, 225A, 100 Vac 50 Hz, 120 Vac 60 Hz, 2NO-2NC, 225A, Frame H, 140 mm, 50-60 Hz, 50, 75, 150, 200 hp (3PH @200, 240, 480, 600 V), Three-pole, Non-reversing, , Screw terminals, FVNR
Overview
Eaton XT IEC contactor, 225A, 100 Vac 50 Hz, 120 Vac 60 Hz, 2NO-2NC, 225A, Frame H, 140 mm, 50-60 Hz, 50, 75, 150, 200 hp (3PH @200, 240, 480, 600 V), Three-pole, Non-reversing, , Screw terminals, FVNR
Fill
Also known as: XTCE225H22A
Specifications
Volts AC Control: | 120 |
Mounting: | Panel |
Poles: | 3 |
Amps: | 250 |
Type: | NEMA/IEC, Contactor |
Size: | H Frame |
Volts AC: | 600 |
Volts AC Control: | 120 |
Poles: | 3 |
Type: | NEMA/IEC, Contactor |
Volts AC: | 600 |
Mounting: | Panel |
Amps: | 250 |
Size: | H Frame |
Customer Reviews
No reviews for this product
(0)