This product may not be available in all locations.
IEC contactor, TeSys Deca, nonreversing, 80A, 60HP at 480VAC, 3 phase, 3 NO, 480VAC 60Hz, open
Item #:
271545
Cat #:
LC1D80T6
UPC:
389110443045
Sign In or Register to view pricing and more.
Documents & Guides
IEC contactor, TeSys Deca, nonreversing, 80A, 60HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, 480VAC 60Hz coil, open style
Overview
IEC contactor, TeSys Deca, nonreversing, 80A, 60HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, 480VAC 60Hz coil, open style
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 80A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 25HP at 200 to 208VAC, 30HP at 240VAC, 60HP at 480VAC and 60HP at 600VAC three phase. Contactor is also rated for 7.5HP at 115VAC and 15HP at 240VAC single phase. When used with a 480VAC up to 150A circuit breaker, this contactor can have a SCCR up to 100kA. When used with up to a 600VAC 175A Class J or CC fuse, this contactor can have a SCCR up to 100kA. Contactor is supplied with a 480 VAC 50/60 Hz coil. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 5.00 inches tall, 3.35 inches wide and 5.12 inches deep. It weighs 3.51 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 389110443045, LC1D80T6
Specifications
Phase: | 3 |
Mounting: | Panel |
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Amps: | 80 |
Volts AC: | 600 |
Volts AC Control: | 480 |
Volts DC: | 300 |
Standards: | California Proposition 65 |
Phase: | 3 |
Poles: | 3 |
Amps: | 80 |
Volts AC Control: | 480 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Contactor, Definite Purpose |
Volts AC: | 600 |
Volts DC: | 300 |
Customer Reviews
No reviews for this product
(0)