CONTACTOR 600VAC 265AMP IEC +OPTIONS

Item #: 272307
Cat #: LC1F265S7
UPC: 785901400981
Sign In or Register to view pricing and more.
CONTACTOR 600VAC 265AMP IEC +OPTIONS

Overview

CONTACTOR 600VAC 265AMP IEC +OPTIONS
Also known as: 785901400981, LC1F265S7

Specifications

Mounting: Plate
IP/NEMA Rating: IP20
Standards: California Proposition 65
Mounting: Plate
Standards: California Proposition 65
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)