Contactor, IEC, 9A, 3P, 24VDC Electronic Coil, 1NC

Item #: 189545
Cat #: 100-C09EJ01
UPC: 662074832132
Sign In or Register to view pricing and more.
Contactor, IEC, 9 Amp, 3-Pole, 24 Volt DC Electronic Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 9 Amp, 3-Pole, 24 Volt DC Electronic Coil, 1 Normally Closed, Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09EJ01 from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally closed contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074832132, 100-C09EJ01

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 9
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)