Contactor, Safety, 100S, 146A, 24-60V AC/DC Coil, 1NO, 2NC Auxiliary

Item #: 1382298
Cat #: 100S-E146KJ12CL
UPC: 889508537054
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 146 Amp, 24 - 60 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power, Auxiliary Contact, Terminal Lugs

Overview

Contactor, Safety, 100S, 146 Amp, 24 - 60 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power, Auxiliary Contact, Terminal Lugs
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-E146KJ12CL from Rockwell Automation® is a 146 A, 24-60 V 50-60 Hz / 24-60 V DC IEC safety contactor with three normally open poles. It has one normally open and one normally closed auxiliary contacts and cable clamp connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508537054, 100S-E146KJ12CL

Specifications

Poles: 3
Type: Safety, Contactor
Mounting: Surface
Volts AC: 600
Amps: 146
Volts AC Control Range: 24 - 60
Volts DC Control Range: 24 - 60
Poles: 3
Mounting: Surface
Amps: 146
Volts DC Control Range: 24 - 60
Type: Safety, Contactor
Volts AC: 600
Volts AC Control Range: 24 - 60

Customer Reviews

No reviews for this product
(0)