Contactor, Reversing, 3P, 32A, 460VAC, 120VAC Coil, Open, 1NO

Item #: 636089
Cat #: LAR04AJ
UPC: 783166554203
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Reversing, 3-Pole, 32 Amp, 460 Volt AC, 120 Volt AC Coil, Open, 1 Normally Open, Auxiliary Contact

Overview

Contactor, Reversing, 3-Pole, 32 Amp, 460 Volt AC, 120 Volt AC Coil, Open, 1 Normally Open, Auxiliary Contact
Also known as: 783166554203, LAR04AJ

Specifications

Volts AC Control: 120
Type: Reversing, Contactor
Poles: 3
Amps: 32
Volts AC: 460
Volts AC Control: 120
Poles: 3
Volts AC: 460
Type: Reversing, Contactor
Amps: 32

Customer Reviews

No reviews for this product
(0)