This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
IEC Power Devices. 600l Contactors. C-2000 Mini Contactors. TCMP0066
Overview
IEC Power Devices. 600l Contactors. C-2000 Mini Contactors. TCMP0066
Also known as: MC0A310ATCMP
Specifications
Amps: | 6 |
Poles: | 3 |
Type: | Contactor, Miniature |
Volts AC Control: | 24 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Amps: | 6 |
Type: | Contactor, Miniature |
Mounting: | DIN Rail |
Poles: | 3 |
Volts AC Control: | 24 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)