Contactor, Miniature, 9A, 3P, 120VAC Coil, 1NO Auxiliary Contact

Item #: 76862
Cat #: 100-K09D10
UPC: 662074491377
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 9 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open Auxiliary Contact

Overview

Contactor, Miniature, 9 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open Auxiliary Contact
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K09D10 from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz IEC miniature contactor with three normally open poles and one normally open auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074491377, 100-K09D10

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Miniature
Amps: 9
Volts AC Control: 120
Type: Contactor, Miniature
Poles: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)