Contactor, Miniature, Reversing, 12A, 3P, 24VDC Coil, 1NC

Item #: 97769
Cat #: 104-K12DJ02
UPC: 662074500819
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, Reversing, 12 Amp, 3-Pole, 24 Volt DC Coil, with Diode, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, Miniature, Reversing, 12 Amp, 3-Pole, 24 Volt DC Coil, with Diode, 1 Normally Closed, Auxiliary Contact
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 104-K IEC miniature contactors are perfect when space is at a premium. Catalog item 104-K12DJ02 from Rockwell Automation® is a 12 A, 24 (17-30) V DC diode IEC miniature reversing contactor with three normally open poles. It has one normally closed contact and screw type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074500819, 104-K12DJ02

Specifications

Type: Reversing, Contactor, Miniature
Volts DC Control: 24
Poles: 3
Amps: 12
Type: Reversing, Contactor, Miniature
Poles: 3
Volts DC Control: 24
Amps: 12

Customer Reviews

No reviews for this product
(0)