This product may not be available in all locations.
Contactor, Miniature, 5A, 4P, 24VDC Coil, 4NO/0NC
Item #:
42798
Cat #:
100-K05ZJ400
UPC:
662074493241
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 5 Amp, 4-Pole, 24 Volt DC Coil, 4 Normally Open, 0 Normally Closed, Main Contacts
Overview
Contactor, Miniature, 5 Amp, 4-Pole, 24 Volt DC Coil, 4 Normally Open, 0 Normally Closed, Main Contacts
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K05ZJ01 from Rockwell Automation® is a 5 A, 24 (17-30) V DC IEC miniature contactor with three normally open poles and one normally closed auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074493241, 100-K05ZJ400
Specifications
Volts DC Control: | 24 |
Type: | Contactor, Miniature |
Amps: | 5 |
Poles: | 4 |
Volts DC Control: | 24 |
Amps: | 5 |
Type: | Contactor, Miniature |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)