This product may not be available in all locations.
Contactor, Miniature, 12A, 4P, 120VAC Coil, 4NO/0NC Main Contact
Item #:
35396
Cat #:
100-K12D400
UPC:
662074495573
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 12 Amp, 4-Pole, 120 Volt AC Coil, 4 Normally Open, 0 Normally Closed, Main Contact
Overview
Contactor, Miniature, 12 Amp, 4-Pole, 120 Volt AC Coil, 4 Normally Open, 0 Normally Closed, Main Contact
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K12D400 from Rockwell Automation® is a 13 A, 110 V 50 Hz / 120 V 60 Hz IEC miniature contactor with four normally open poles and 0 normally open auxiliary contact. It has screw-type terminals.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074495573, 100-K12D400
Specifications
Volts AC Control: | 120 |
Amps: | 13 |
Type: | Contactor, Miniature |
Volts AC Control: | 120 |
Type: | Contactor, Miniature |
Amps: | 13 |
Customer Reviews
No reviews for this product
(0)