Contactor, Miniature, 9.0A, 3P, 24VDC Coil, 600VAC Rated, 1NO

Item #: 21948
Cat #: MC1C310ATD
UPC: 425095002164
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 9.0 Amp, 3-Pole, 24 Volt DC Coil, 600 Volt AC Rated, 1 Normally Open, Auxiliary Contact

Overview

Contactor, Miniature, 9.0 Amp, 3-Pole, 24 Volt DC Coil, 600 Volt AC Rated, 1 Normally Open, Auxiliary Contact
Also known as: 425095002164, MC1C310ATD

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, Miniature
Mounting: DIN Rail
Volts AC: 600
Amps: 9
Volts DC Control: 24
Type: Contactor, Miniature
Volts AC: 600
Poles: 3
Mounting: DIN Rail
Amps: 9

Customer Reviews

No reviews for this product
(0)