Base Contactor, Open, Size 2, 120VAC Coil, 3P, 45A, 600VAC

Item #: 77361
Cat #: 500F-COD930
UPC: 662072326428
Sign In or Register to view pricing and more.
Documents & Guides
Base Contactor, Open, NEMA Size 2, 600 Volt AC, 45 Amp FLA, 120 Volt AC Coil, 3 Pole, No Overload

Overview

Base Contactor, Open, NEMA Size 2, 600 Volt AC, 45 Amp FLA, 120 Volt AC Coil, 3 Pole, No Overload
Our Bulletin 500F AC contactors (open type) are available in feed-through wiring construction from NEMA size 0…5. Line terminals are at the top of the device and load terminals at the bottom. You can use these contactors to switch AC motor loads where overload protection is not required or is provided separately. You can operate our contactors remotely using pilot devices, such as push buttons, selector switches, timers, relays, or temperature switches.
Also known as: 662072326428, 500F-COD930

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor
Amps: 45
Mounting: Surface
Volts AC: 600
Size: 2
Volts AC Control: 120
Type: Contactor
Mounting: Surface
Size: 2
Poles: 3
Amps: 45
Volts AC: 600

Customer Reviews

No reviews for this product
(0)