Contactor, Tesys N, Size 2, 45A, 600VAC, 120VAC Coil, FVNR

Item #: 734799
Cat #: T02DN13G7
UPC: 785901884460
Sign In or Register to view pricing and more.
Contactor, Tesys N, Size 2, 45 Amp, 600 Volt AC, 120 Volt AC Coil, FVNR

Overview

Contactor, Tesys N, Size 2, 45 Amp, 600 Volt AC, 120 Volt AC Coil, FVNR
Also known as: 785901884460, T02DN13G7

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor
Amps: 45
Mounting: DIN Rail
Volts AC: 600
Size: 2
Standards: California Proposition 65
Volts AC Control: 120
Type: Contactor
Mounting: DIN Rail
Size: 2
Poles: 3
Amps: 45
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)