3P, Reversing Contactor, NEMA 0, 120VAC

Item #: 1232157
Cat #: A16N0R-10-84
UPC:
Sign In or Register to view pricing and more.
NEMA Size 0, 18 Amp, Reversing Contactor, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.

Overview

NEMA Size 0, 18 Amp, Reversing Contactor, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.
Primarily for controlling 3-phase motors and power circuits 3 pole, NEMA, 30 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO auxiliary contact
Also known as: A16N0R-10-84

Specifications

Volts AC Control: 120
Type: Reversing, NEMA, Contactor
Poles: 3
Amps: 18
Volts AC Control: 120
Poles: 3
Type: Reversing, NEMA, Contactor
Amps: 18

Customer Reviews

No reviews for this product
(0)