Contactor, Reversing, 27A, 600VAC, NEMA Size 1, 120VAC Coil, Open

Item #: 255076
Cat #: 8702SCO8V02S
UPC: 785901872603
Sign In or Register to view pricing and more.
Contactor, Reversing, 27 Amp, 600 Volt AC, 3-Phase, 3-Pole, NEMA Size 1, 120 Volt AC Coil, Open

Overview

Contactor, Reversing, 27 Amp, 600 Volt AC, 3-Phase, 3-Pole, NEMA Size 1, 120 Volt AC Coil, Open
Also known as: 785901872603, 8702SCO8V02S

Specifications

Volts AC Control: 120
Type: Reversing, Contactor
Phase: 3
Poles: 3
Size: 1
Mounting: Surface
Amps: 27
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Phase: 3
Size: 1
Amps: 27
Standards: California Proposition 65
Type: Reversing, Contactor
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)