This product may not be available in all locations.
2
more
Contactor, 8965RO, hoist, reversing, 3HP at 480VAC, 3PH, 120VAC coil, quick connect terminals. Open
Item #:
53066
Cat #:
8965RO10V02
UPC:
785901032168
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 8965RO, hoist, reversing, 3HP at 480VAC, 3 phase, 120VAC coil, quick connect terminals. open style
Overview
Contactor, 8965RO, hoist, reversing, 3HP at 480VAC, 3 phase, 120VAC coil, quick connect terminals. open style
8965 reversing hoist contactors are designed for control of hoists, overhead doors, small elevators and commercial laundry equipment. They are rated to perform in the short periods of jogging experienced in hoist service. This 3 pole contactor has ratings of 1 HP at 115 VAC and 2 HP at 230 VAC single phase. Has ratings of 5 HP at 230 HP and 7.5 HP at 460 VAC and 575 VAC poly phase. These contactors must be mounted upright on the vertical plane. The contactors will not operate properly when mounted in any other position. The replaceable coil is available with a variety of coil voltages. This device has a 110/240 VAC 50/60 Hz coil. The power terminals have quick connect terminals. This device is without jumper straps. This reversing contactor doesn't have an enclosure. Reversing contactor is 3.31 inches tall, 3.31 inches wide and 3.03 inches deep. Auxiliary contacts are available for these contactors. 8965DPR reversing hoist contactors are UL component recognized and CSA certified.
Also known as: 785901032168, 8965RO10V02
Specifications
Volts AC Control: | 120 |
Type: | Reversing, Contactor, Hoist |
Phase: | 3 |
Poles: | 3 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Phase: | 3 |
Volts AC: | 600 |
Type: | Reversing, Contactor, Hoist |
Poles: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)