This product may not be available in all locations.
IEC contactor, reversing, 12A, 7.5HP at 480VAC, 3PH, 3P, 3 NO, 120VAC 50/60Hz coil, open style
Item #:
29522
Cat #:
LC2D12G7V
UPC:
785901294634
Sign In or Register to view pricing and more.
Documents & Guides
IEC contactor, TeSys Deca reversing, 12A, 7.5HP at 480VAC, 3 phase, 3 pole, 3 NO, 120VAC 50/60Hz coil, open style
Overview
IEC contactor, TeSys Deca reversing, 12A, 7.5HP at 480VAC, 3 phase, 3 pole, 3 NO, 120VAC 50/60Hz coil, open style
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 12A reversing inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 3HP at 200-208VAC, 3HP at 240VAC, 7.5HP at 480VAC and 10HP at 600VAC three phase. Contactor is also rated for 1HP at 115VAC and 2HP at 240VAC single phase. Contactor is supplied with a 120 VAC 50/60 Hz coil. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 3.03 inches tall, 3.54 inches wide and 3.39 inches deep. It weighs 1.54 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901294634, LC2D12G7V
Specifications
Volts AC Control: | 120 |
Type: | Reversing, Contactor |
Phase: | 3 |
Poles: | 3 |
Mounting: | DIN Rail |
Amps: | 12 |
Volts AC: | 600 |
Volts DC: | 300 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Phase: | 3 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Reversing, Contactor |
Poles: | 3 |
Amps: | 12 |
Volts DC: | 300 |
Customer Reviews
No reviews for this product
(0)