This product may not be available in all locations.
Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 12 A, 1 NO, 24VAC coil
Item #:
23148
Cat #:
LC2K1210B7
UPC:
785901789895
Sign In or Register to view pricing and more.
Documents & Guides
Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 12 A, 1 NO, 24VAC coil
Overview
Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 12 A, 1 NO, 24VAC coil
LC2K1210B7 is a compact 3-pole TeSys K reversing contactor from Schneider Electric for motor applications. Rated 12A AC-3 5.5kW@400V, it includes a 24V 50/60Hz AC coil, 2NO auxiliary contacts, a mechanical interlock and pre-wired reversing circuit. LC2K1210B7 is a 3-pole TeSys K reversing contactor from Schneider Electric for simple motor applications rated up to 5.5kW@400V. Very compact, DIN-rail compatible, with connections by screw clamp terminals, it is assembled with a mechanical interlock and a pre-wired reversing circuit. It includes a 24V 50/60Hz AC coil and 2NO built-in auxiliary contacts. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine) and is certified Green Premium (RoHs/Reach). Very compact, 90mm wide, for DIN-rail and panel mounting. Assembled with mechanical interlock and pre-wired reversing circuit. Provides a 24V AC coil compatible 50/60Hz and 2NO built-in auxiliary contact. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).
Also known as: 785901789895, LC2K1210B7
Specifications
Type: | 3-Pole |
Standards: | California Proposition 65 |
Type: | 3-Pole |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)