NEMA Contactors - Forward/Reversing

20 Found
Square D

NEMA Contactor, Reversing, Size 3, 90A, 50HP@575VAC, 600VAC Coil, Open, 3PH

Item #: 2136613
CAT #: 8702SEO1V07
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

ALB 305-DOD-EEG

Item #: 1745201
CAT #: 305-DOD-EEG
UPC: 191326377485
Sign In or Register to view pricing and more.
Square D

Contactor, Reversing, 27A, 600VAC, NEMA Size 1, 120VAC Coil, Open

Item #: 255076
CAT #: 8702SCO8V02S
UPC: 785901872603
Sign In or Register to view pricing and more.
ABB

GEC CR309C004 3P 460 REV STR 1 OPEN

Item #: 635661
CAT #: CR309C004
UPC: 783166392195
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Reversing Contactor

Item #: 144340
CAT #: CN55DN3AB
UPC: 782113973579
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Reversing Contactor

Item #: 294429
CAT #: CN55GN3AB
UPC: 782113973586
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Reversing Contactor

Item #: 719003
CAT #: CN55SN3A
UPC: 782113604183
Sign In or Register to view pricing and more.
ABB

25HP REVERSER 120V 60HZ COIL

Item #: 615844
CAT #: LAR45AJ
UPC: 783166583234
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Reversing Contactor

Item #: 404269
CAT #: CN55AN3AB
UPC: 782113781198
Sign In or Register to view pricing and more.
Square D

SQD 8965R010V01 CONTACTOR

Item #: 94912
CAT #: 8965RO10V01
UPC:
Sign In or Register to view pricing and more.
Eaton

NEMA OPEN REV CONT SIZE 4 120V COIL

Item #: 1251808
CAT #: CN55NN3A
UPC: 782113604145
Sign In or Register to view pricing and more.
Eaton

NEMA Freedom Series Reversing Contactor

Item #: 784351
CAT #: CN55BN3TB
UPC: 782113781389
Sign In or Register to view pricing and more.
Eaton

ETN CN55AN3CB NEMA Freedom Series R

Item #: 450633
CAT #: CN55AN3CB
UPC: 782113781211
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Reversing Contactor

Item #: 468853
CAT #: CN55KN3A
UPC: 782113625027
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Reversing Contactor

Item #: 642844
CAT #: CN55BN3AB
UPC: 782113781327
Sign In or Register to view pricing and more.
Siemens

FUR 43HP32AA

Item #: 577965
CAT #: 43HP32AA
UPC: 783087078512
Sign In or Register to view pricing and more.
Square D

NEMA Contactor, Reversing, Size 3, 90A, 50HP@575VAC, 600VAC Coil, Open, 3PH

NEMA Contactor, Type S, Reversing, Vertical, Size 3, 90 Amp, 50 Horse Power @ 575 Volt AC, 3-Phase, 3-Pole, 600 Volt AC Coil, Open Style
Item #: 2136613
CAT #: 8702SEO1V07
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

ALB 305-DOD-EEG

ALB 305-DOD-EEG
Item #: 1745201
CAT #: 305-DOD-EEG
UPC: 191326377485
Sign In or Register to view pricing and more.
Square D

Contactor, Reversing, 27A, 600VAC, NEMA Size 1, 120VAC Coil, Open

Contactor, Reversing, 27 Amp, 600 Volt AC, 3-Phase, 3-Pole, NEMA Size 1, 120 Volt AC Coil, Open
Item #: 255076
CAT #: 8702SCO8V02S
UPC: 785901872603
Sign In or Register to view pricing and more.
ABB

GEC CR309C004 3P 460 REV STR 1 OPEN

GEC CR309C004 3P 460 REV STR 1 OPEN
Item #: 635661
CAT #: CR309C004
UPC: 783166392195
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Reversing Contactor

NEMA Full Voltage Reversing Contactor, Freedom, Size 1, 3-pole, 120 Vac/ 60 Hz -110 Vac/ 50 Hz Coil
Item #: 144340
CAT #: CN55DN3AB
UPC: 782113973579
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Reversing Contactor

NEMA Full Voltage Reversing Contactor, Freedom, Size 2, 3-pole, 120 Vac/ 60 Hz -110 Vac/ 50 Hz Coil
Item #: 294429
CAT #: CN55GN3AB
UPC: 782113973586
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Reversing Contactor

NEMA Full Voltage Reversing Contactor, Freedom, Size 5, 3-pole, 120 Vac/ 60 Hz -110 Vac/ 50 Hz Coil
Item #: 719003
CAT #: CN55SN3A
UPC: 782113604183
Sign In or Register to view pricing and more.
ABB

25HP REVERSER 120V 60HZ COIL

General Electric Control products. IEC power devices. 25HP REVERSER 120V 60HZ COIL
Item #: 615844
CAT #: LAR45AJ
UPC: 783166583234
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Reversing Contactor

Nema Freedom Series Reversing Contactor, 1/3 Hp At 115v,1 Hp At 230v, 1-1/2 Hp At 208,240v, 2 Hp At 480,600v Maximum Horsepower, 120v/60 Hz Or 110v/50 Hz Coil Voltage, 9a, Three-pole, Size 00
Item #: 404269
CAT #: CN55AN3AB
UPC: 782113781198
Sign In or Register to view pricing and more.
Square D

SQD 8965R010V01 CONTACTOR

SQD 8965R010V01 CONTACTOR
Item #: 94912
CAT #: 8965RO10V01
UPC:
Sign In or Register to view pricing and more.
Eaton

NEMA OPEN REV CONT SIZE 4 120V COIL

Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Reversing contactor, 40 hp at 208V, 50 hp at 240V, 100 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 135A, Three-pole, Size 4
Item #: 1251808
CAT #: CN55NN3A
UPC: 782113604145
Sign In or Register to view pricing and more.
Eaton

NEMA Freedom Series Reversing Contactor

Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Reversing contactor, 1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V maximum horsepower, 24V/60 Hz, 24V/50 Hz coil voltage, 18A, Three-pole, Size 0
Item #: 784351
CAT #: CN55BN3TB
UPC: 782113781389
Sign In or Register to view pricing and more.
Eaton

ETN CN55AN3CB NEMA Freedom Series R

C-H CN55AN3CB NEMA FREEDOM SE
Item #: 450633
CAT #: CN55AN3CB
UPC: 782113781211
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Reversing Contactor

NEMA Full Voltage Reversing Contactor, Freedom, Size 3, 3-pole, 120 Vac/ 60 Hz -110 Vac/ 50 Hz Coil
Item #: 468853
CAT #: CN55KN3A
UPC: 782113625027
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Reversing Contactor

Nema Freedom Series Reversing Contactor, 1 Hp At 115v, 2 Hp At 230v, 3 Hp At 208,240v, 5 Hp At 480,600v Maximum Horsepower, 120v/60 Hz Or 110v/50 Hz Coil Voltage, 18a, Three-pole, Size 0
Item #: 642844
CAT #: CN55BN3AB
UPC: 782113781327
Sign In or Register to view pricing and more.
Siemens

FUR 43HP32AA

FUR 43HP32AA CONTACTOR-REV,SZ3,3PH,OPN,120V-240V
Item #: 577965
CAT #: 43HP32AA
UPC: 783087078512
Sign In or Register to view pricing and more.
Page 1 of 2
20 Items found