Contactor, AC, Size 0, 18A, 600VAC, 3 - 5HP, 24VDC Coil

Item #: 137914
Cat #: 300-AOEJ930
UPC: 612598653492
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, AC, Size 0, 18 Amp, 600 Volt AC, 3 - 5 Horse Power, 24 Volt DC Coil, Open Type, No Enclosure

Overview

Contactor, AC, Size 0, 18 Amp, 600 Volt AC, 3 - 5 Horse Power, 24 Volt DC Coil, Open Type, No Enclosure
Also known as: 612598653492, 300-AOEJ930

Specifications

Volts DC Control: 24
Poles: 3
Horsepower: 5, 3
Type: Contactor, Open Type
Amps: 18
Volts AC: 600
Volts DC Control: 24
Horsepower: 5, 3
Amps: 18
Poles: 3
Type: Contactor, Open Type
Volts AC: 600

Customer Reviews

No reviews for this product
(0)