This product may not be available in all locations.
Base Contactor, Open, Size 0, 120VAC Coil, 3P, 18A, 600VAc
Item #:
68347
Cat #:
500F-AOD930
UPC:
781180156021
Sign In or Register to view pricing and more.
Documents & Guides
Base Contactor, Open, NEMA Size 0, 600 Volt AC, 18 Amp FLA, 120 Volt AC Coil, 3 Pole, No Overload
Overview
Base Contactor, Open, NEMA Size 0, 600 Volt AC, 18 Amp FLA, 120 Volt AC Coil, 3 Pole, No Overload
Bulletin 500F AC contactors (open type) are available in feed-through wiring construction from NEMA size 0…5. Line terminals are at the top of the device and load terminals at the bottom. You can use these contactors to switch AC motor loads where overload protection is not required or is provided separately.
Also known as: 781180156021, 500F-AOD930
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Size 0, Base Contactor |
Amps: | 18 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Type: | Size 0, Base Contactor |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 18 |
Customer Reviews
No reviews for this product
(0)