Contactor, Mill Duty, Size 3, 100A, 600VDC, 230 VDC Coil, 1P, NO

Item #: 1363816
Cat #: 5210-59364-001
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type 5210, Mill Duty, Size 3, 100 Amp, 600 Volt DC, 230 Volt DC Coil, 1-Pole, Normally Open

Overview

Contactor, Type 5210, Mill Duty, Size 3, 100 Amp, 600 Volt DC, 230 Volt DC Coil, 1-Pole, Normally Open
Also known as: 5210-59364-001

Specifications

Type: DC, Contactor
Amps: 100
Volts DC: 600
Mounting: Surface
Phase: 1
Poles: 1
Type: DC, Contactor
Volts DC: 600
Phase: 1
Amps: 100
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)