This product may not be available in all locations.
2
more
NEMA Contactor, Type S, nonreversing, Size 0, 18A, 5 HP at 575 VAC, 3 phase, up to 100 kA, 3 pole, 120 VAC coil, open
Item #:
219215
Cat #:
8502SBO2V02S
UPC:
785901862833
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Contactor, Type S, nonreversing, Size 0, 18A, 5 HP at 575 VAC, 3 phase, up to 100 kA, 3 pole, 120 VAC coil, open
Overview
NEMA Contactor, Type S, nonreversing, Size 0, 18A, 5 HP at 575 VAC, 3 phase, up to 100 kA, 3 pole, 120 VAC coil, open
Type S non-reversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S contactors have ratings up to 810 amperes. This 3 pole NEMA Size 0 non-reversing contactor has an 18 ampere rating. Three phase NEMA Size 0 contactors have 3 HP at 200 and 230 VAC and 5 HP at 460 and 575 VAC ratings. This NEMA contactor has a 100 kA maximum SCCR rating per UL508A when protected by an appropriate circuit breaker or fuse. These contactors are available with replaceable coils in a wide variety of voltages. This contactor has a 110/120 VAC 50/60 Hz coil that is wired for separate control. This NEMA contactor is an open device without an enclosure. This contactor is 4.34 inches tall, 3.22 inches wide and 4.22 inches deep. A wide variety of accessories are available for Type S contactors. Type S NEMA contactors are UL listed and CSA certified.
Also known as: 785901862833, 8502SBO2V02S
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Amps: | 18 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Amps: | 18 |
Standards: | California Proposition 65 |
Poles: | 3 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)