This product may not be available in all locations.
CONTACTOR 240VAC 27AMP NEMA +OPTIONS *** Discontinued ***
Item #:
416445
Cat #:
8502SCG1V02S
UPC:
785901761730
Sign In or Register to view pricing and more.
Documents & Guides
Square D,CONTACTOR 240VAC 27AMP NEMA +OPTIONS,1,1-Phase,120VAC@60Hz - 110VAC@50Hz,2-Pole,8502S,Non-Reversing Contactor,Screw Clamp,UL Listed - CSA Certified,Used to switch heating loads, capacitors, transformer and electric motors where overload protection is provided separately,no indicator *** Discontinued ***
Overview
Square D,CONTACTOR 240VAC 27AMP NEMA +OPTIONS,1,1-Phase,120VAC@60Hz - 110VAC@50Hz,2-Pole,8502S,Non-Reversing Contactor,Screw Clamp,UL Listed - CSA Certified,Used to switch heating loads, capacitors, transformer and electric motors where overload protection is provided separately,no indicator *** Discontinued ***
Also known as: 785901761730, 8502SCG1V02S
Specifications
Size: | 1 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Standards: | California Proposition 65 |
Size: | 1 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)